Shop All Washroom Accessories
Zoro Select
Shower Rod Flange, Chrome Plated, PR
Mfr # 15093
Zoro # G4844143
product price: $4.19
/pr
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Height 1-1/2"
- For Use With Shower Rod
- Finish Chrome Plated
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15093
- Zoro # G4844143
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Overall Height | 1 1/2 in |
Height | 1-1/2" |
Width | 1-3/4" |
Overall Width | 1 3/4 in |
Height x Width | 1 1/2 in x 1 3/4 in |
Length x Width | 1 3/4 in |
Details
Item | Shower Rod Flange |
For Use With | Shower Rod |
Finish | Chrome Plated |
Material | Chrome |
Accessory Type | Shower Rod Flange |
Compatible Manufacturer Part Number | 15101, 15103, 15120 |
Product Type | Flange |
Description
Shower Rod Flange, Compatible Grainger Part Number 447M78, 447M79, 447M81, Compatible Manufacturer Part Number 15101, 15103, 15120, Finish Chrome Plated, For Use With Shower Rod, Material Zinc, Overall Height 1 1/2 in, Overall Width 1 3/4 in, Product Type Flange, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Stainless Steel (46298SD0)
- APG 4" Aluminum Part DC (340DCALBH)
- WESTBRASS Cross Handle Angle Stop Shut Off Valve 1/2-Inch Copper Pipe Inlet W/ 3/8-Inch Compression Outlet in (D105X-07)
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- ZORO SELECT Shower Rod, Chrome, 42In (4EEW3)
- ZORO SELECT Soap Dish, Silver, 1-45/64" H, 4-29/64" W (15202)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- ZORO SELECT Shower Rod, Unfinished, Zinc Alloy, 72" L (15124)
- ZORO SELECT Toilet Paper Roller, Plastic, White, 15/16" W (15135)
- ZORO SELECT Shower Rod, Polished Chrome Finish, 72"L (15123)
- CSI DONNER Sfty Grip Strp 6Pc 18X3/4In (DN7045)
- Zoro Select Washroom Accessories