Shop All Washroom Accessories
Zoro Select
Shower Rod Flange, Chrome Plated, PR
Mfr # 15092
Zoro # G4856159
product price: $0.97
/pr
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/2 in
- Height 2-1/2"
- For Use With Shower Rod
- Finish Chrome Plated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15092
- Zoro # G4856159
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Overall Height | 2 1/2 in |
Height | 2-1/2" |
Width | 2-1/2" |
Overall Width | 2 1/2 in |
Height x Width | 2 1/2 in x 2 1/2 in |
Length x Width | 2 1/2 in |
Details
Item | Shower Rod Flange |
For Use With | Shower Rod |
Finish | Chrome Plated |
Material | Steel |
Includes | (2) Exposed Screws for each flange |
Accessory Type | Shower Rod Flange |
Product Type | Flange |
Compatible Manufacturer Part Number | 15101, 15103, 15120 |
Description
Shower Rod Flange, Compatible Grainger Part Number 447M78, 447M79, 447M81, Compatible Manufacturer Part Number 15101, 15103, 15120, Finish Chrome Plated, For Use With Shower Rod, Includes (2) Exposed Screws for Each Flange, Material Steel, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Product Type Flange, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC Mushroom Vent Cap, 3" x 4" Pipe Size (M05034)
- ZORO SELECT 1" MNPT 316 SS Hex Head Plug (1RTH8)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (153-P)
- KOHLER VALVET COLD SIDE 1/4TRN (GP330004)
- ZORO SELECT Shower Rod, Polished Chrome Finish, 72"L (15123)
- ZORO SELECT Soap Dish, Silver, 1-45/64" H, 4-29/64" W (15202)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- ZORO SELECT Toilet Paper Roller, Plastic, White, 15/16" W (15135)
- ZORO SELECT Shower Rod, Unfinished, Zinc Alloy, 72" L (15124)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- SUGATSUNE Wardrobe Hook, 304 SS, 1-4/5 In (4CRW6)
- Zoro Select Washroom Accessories