Shop All Washroom Accessories
Zoro Select
Shower Rod, Chrome, 36In
Mfr # 4EEW2
Zoro # G2224521
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Rod or Track Length 36"
- Finish Chrome Plated
- Rod Dia. 1"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4EEW2
- Zoro # G2224521
- UPC # 190735503959
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Rod or Track Length | 36" |
Rod Dia. | 1" |
Overall Width | 1 in |
Length | 36 in |
Details
Item | Shower Rod |
Color | Chrome |
Finish | Chrome Plated |
Material | Stainless Steel |
Rod or Track Material | Brass, 304 Stainless Steel |
Includes | MOUNTING HARDWARE |
Weight Capacity | 30 lb |
Product Type | Shower Curtain Rod |
Includes Mounting Hardware | Yes |
Description
Shower Rod, Compatible Manufacturer Part Number Not Applicable, Finish Chrome Plated, Includes Mounting Hardware, Includes Mounting Hardware Yes, Length 36 in, Material Stainless Steel, Overall Width 1 in, Product Type Shower Curtain Rod, Weight Capacity 30 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K010-2432X5)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.25-304)
- EVERFLOW 1-1/2" Plastic P-Trap for Tubular Drain Applications (P12812)
- ROHL Counterclockwise Opening 1/2" Stem Only Cold (C7075-2)
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15092)
- ZORO SELECT Utility Shelf w/Backsplash, 8-1/8x16x5In (4WMJ8)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- ZORO SELECT Shower Rod, Chrome, 72In (2VAN1)
- ZORO SELECT Shower Hooks with Roller Balls, PK13 (4EEW6)
- ZORO SELECT Toothbrush/Tumbler Holder, 4" L, 3" W (15207)
- DELTA Delta Horizontal Rod (RP33805)
- Zoro Select Washroom Accessories