Shop All Showerhead and Tub Accessories
Zoro Select
Shower Rebuild Kit, Price Pfister Faucets
Mfr # RBK6346
Zoro # G2062146
original price:
$61.31
21% off
new price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Seats
- Features Rebuild Your Existing Valve Body
- Material of Construction Brass
- For Use With Price Pfister Bathtub and Shower Faucets
- Tub and Shower Category Shower Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RBK6346
- Zoro # G2062146
- UPC # 026607263464
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Includes | Seats |
Item | Shower Rebuild Kit |
Features | Rebuild Your Existing Valve Body |
Material of Construction | Brass |
For Use With | Price Pfister Bathtub and Shower Faucets |
Tub and Shower Category | Shower Repair Parts |
Material | Brass |
Type | Shower Rebuild Kit |
Ligature Resistant | No |
ADA Compliance | No |
Sub-Category | Repair Kits |
Handle Material | Brass, Die Cast |
Includes Check Stop | No |
Trim Finish | Chrome |
Includes Tub Spout | No |
Includes Handle | Yes |
Includes Trim Plate | Yes |
Compatible Mfr. Model Number | NY-6346, NY-6386, 42-0675, 43-6346, 55-0602, 71-0019, 99-1215 |
Includes Valve | Yes |
Includes Cartridge | Yes |
Includes Drain Stopper | No |
Includes Stem | Yes |
Trim Plate Shape | Circle |
Description
Shower Rebuild Kit, ADA Compliance No, Faucet Handle Type Knob, For Use With Price Pfister Bathtub and Shower Faucets, Handle Material Brass, Die Cast, Ligature Resistant No, Number of Handles 3, Price Pfister, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1/2" (25360)
- JANDORF FINIAL 2"" BRASS PK/1 (60100)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013)
- ZORO SELECT Pipe Nipple, 1 in Pipe Fitting, 6 in Length, MNPT, 304 Stainless Steel (T4BNF10)
- ZORO SELECT Shower Valve Seal Kit, Symmons Faucets (55-0004)
- ZORO SELECT Shower Rebuild Kit, For Gerber Faucets (RBK1827)
- ZORO SELECT Shower Stem, For Gerber Faucets (23-1828)
- ZORO SELECT Shower Rebuild Kit, For Sterling Faucets (RBK0457)
- ZORO SELECT Fixed, Self Closing Valve, Chrome (SCV-053)
- ZORO SELECT Shower Arm Flange, 2-3/8" Face dia., 1/2"L (25723)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259)
- Zoro Select Showerhead and Tub Accessories