Shop All Showerhead and Tub Accessories
Zoro Select
Shower Rebuild Kit, For Gerber Faucets
Mfr # RBK1827
Zoro # G1239095
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hot/Cold Stems, Seats and Trim
- Features Rebuild Your Existing Valve Body
- Material of Construction Brass
- Type Shower Rebuild Kit
- Tub and Shower Category Shower Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RBK1827
- Zoro # G1239095
- UPC # 026607218273
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Includes | Hot/Cold Stems, Seats and Trim |
Item | Shower Rebuild Kit |
Features | Rebuild Your Existing Valve Body |
Material of Construction | Brass |
Type | Shower Rebuild Kit |
Tub and Shower Category | Shower Repair Parts |
For Use With | Gerber Bathtub and Shower Faucets |
Material | Brass |
Ligature Resistant | No |
ADA Compliance | No |
Handle Material | Brass, Die Cast |
Sub-Category | Repair Kits |
Includes Trim Plate | Yes |
Includes Tub Spout | No |
Trim Finish | Chrome |
Includes Drain Stopper | No |
Includes Handle | Yes |
Includes Stem | Yes |
Includes Valve | Yes |
Compatible Mfr. Model Number | 23-0565, 23-1828, 31-4123, 42-4121, 55-0652, 71-0019, 71-0023, 99-1151, 99-1151D |
Includes Cartridge | Yes |
Includes Check Stop | No |
Trim Plate Shape | Circle |
Description
Shower Rebuild Kit, ADA Compliance No, Faucet Handle Type Knob, For Use With Gerber Bathtub and Shower Faucets, Handle Material Brass, Die Cast, Ligature Resistant No, Number of Handles 3, Gerber, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Pre-Rinse Riser, 24" Riser Pipe Replacement (BK-PR-24RP-G)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-452)
- ANVIL 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310040001)
- PARKER 5/8" A-LOK Brass Front Ferrule (10FF10-B)
- ZORO SELECT Shower Valve Seal Kit, Symmons Faucets (55-0004)
- ZORO SELECT Shower Arm Flange, 2-3/8" Face dia., 1/2"L (25723)
- ZORO SELECT Shower Rebuild Kit, For Sterling Faucets (RBK0457)
- ZORO SELECT Shower Rebuild Kit, Price Pfister Faucets (RBK6346)
- ZORO SELECT Fixed, Self Closing Valve, Chrome (SCV-053)
- ZORO SELECT Shower Stem, For Gerber Faucets (23-1828)
- AMERICAN STANDARD Hand Shower Hose (028667-0020A)
- Zoro Select Showerhead and Tub Accessories