Shop All Washroom Accessories
Zoro Select
Shower Hooks with Roller Balls, PK13
Mfr # 4EEW6
Zoro # G1468354
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Height 3"
- Color Silver
- Finish Chrome Plated
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4EEW6
- Zoro # G1468354
- UPC # 190735503973
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Overall Height | 3 in |
Height | 3" |
Width | 1-3/4" |
Overall Width | 1 3/4 in |
Length x Width | 1 3/4 in |
Maximum Rod Diameter | 1 1/2 in |
Height x Width | 3 in x 1 3/4 in |
Details
Item | Shower Curtain Hooks with Roller Balls |
Color | Silver |
Finish | Chrome Plated |
Material | Brass |
Accessory Type | Shower Curtain Hooks with Roller Balls |
Closure Style | Snap |
Color Family | Silver |
Product Type | Shower Curtain Hooks with Roller Balls |
Description
Shower Curtain Hooks, Closure Style Snap, Color Silver, Finish Nickel Plated, Material Brass, Maximum Rod Diameter 1 1/2 in, Overall Height 3 in, Overall Width 1 3/4 in, Product Type Shower Curtain Hooks with Roller Balls, Weight Capacity Not Applicable, Package Quantity 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Hand-Wash Station (PS1030-F31)
- AMERICAN FILTER CO 4 H, 4 PK (GE-DFSS9VKBASS-4P-AFC-RF-G1-7851)
- KOHLER Tone Rite-Temp B/S Trim 1.75 GPM Matte Black with Moderne Brass (TS27421-4G-BMB)
- FRIGIDAIRE Water Connector Kit, Copper, Compression (5304435784)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- ZORO SELECT Shower Rod, Chrome, 72In (2VAN1)
- ZORO SELECT Shower Rod, Unfinished, Zinc Alloy, 72" L (15124)
- ZORO SELECT Soap Dish, Silver, 1-45/64" H, 4-29/64" W (15202)
- ZORO SELECT Shower Rod, Chrome, 60In (2VAL9)
- ZORO SELECT Twl Ring, Satin Nickel, Brentwood, 6-5/8 In (04-SN6204)
- NATIONAL HARDWARE Hook Robe Single Prong Orb (N830-143)
- Zoro Select Washroom Accessories