Shop All Washroom Accessories
Zoro Select
Shower Hooks, SS, PK13
Mfr # 1ECL1
Zoro # G0275457
product price: $8.79
/pk 13, $0.68/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 5/8 in
- Height 2-5/8"
- For Use With 1" and 1-1/4" Shower Rods
- Color Silver
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ECL1
- Zoro # G0275457
- UPC # 190735399293
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Overall Height | 2 5/8 in |
Height | 2-5/8" |
Width | 1-1/2" |
Overall Width | 1 1/2 in |
Maximum Rod Diameter | 1 1/2 in |
Length x Width | 1 1/2 in |
Height x Width | 2 5/8 in x 1 1/2 in |
Details
Item | Shower Curtain Hooks |
For Use With | 1" and 1-1/4" Shower Rods |
Color | Silver |
Finish | Stainless steel |
Material | Stainless Steel |
Accessory Type | Shower Curtain Hooks |
Color Family | Silver |
Product Type | Shower Curtain Hooks |
Closure Style | Snap |
Description
Shower Curtain Hooks, Closure Style Snap, Color Silver, Finish Unfinished, Material Stainless Steel, Maximum Rod Diameter 1 1/2 in, Overall Height 2 5/8 in, Overall Width 1 1/2 in, Product Type Shower Curtain Hooks, Weight Capacity Not Applicable, Package Quantity 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPS x Female NPS Steel Merchant Coupling (0320200470)
- DANCO Stem Kohler - Hot Side (9D0015553E)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1/2 in x 1 in Pipe Size (401124)
- ELKAY EZ Basin (55001109)
- ZORO SELECT Shower Hooks with Roller Balls, PK13 (4EEW6)
- ZORO SELECT Toilet Paper Roller, Unfinished, 15/16" W (15131)
- ZORO SELECT Shower Hooks with Wheels, Aluminum, PK13 (4EEW7)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- ZORO SELECT Twl Ring, Satin Nickel, Brentwood, 6-5/8 In (04-SN6204)
- ZORO SELECT Soap Dish, Silver, 1-45/64" H, 4-29/64" W (15202)
- GROHE Universal Pull Out Spray Stainless Steel (46659ND0)
- Zoro Select Washroom Accessories