Shop All Shower Drains
Zoro Select
Shower Drain Grid, Pipe Dia 5 In, CI
Mfr # 1PPF2
Zoro # G1529561
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 5 in
- Drain Material Cast Iron
- Grid Material Cast Iron
- Color - Drains Black
- Connection - Drains Drop In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPF2
- Zoro # G1529561
- UPC # 190735409381
- Country of Origin China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 5 in |
Length (In.) | 4 3/4 in |
Pipe Dia. (In.) | 5" |
Overall Height | 3/8 in |
Overall Diameter | 4 3/4 in |
Description
Grid, Product Type Grid, Overall Diameter 4 3/4 in, Material Cast Iron, Finish Phosphating, Installation Type Drop-In, Color Black, Grate Surface Type Slotted, Shape Round, Load Capacity Not Applicable, ADA Compliant No, Overall Height 3/8 in, For Use with Drain Type Floor Drain, Drain Style Round, Gauge Not Applicable, Outlet Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS KIT, FPM SEAL- TF W62 3.0"; Replaces Waukesha Cherry-Burrell 134636V-2 (134636V-2SP)
- DIXON Pipe Union, 3/8 in Nominal, FNPT End Style, 150 lb, Iron, Galvanized (TUN038G)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MIP x CTS Socket Hub (4136-005)
- TOTO Bowl and Tank, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST454CEFG#01)
- ZORO SELECT Shower Drain Grid, Pipe Dia 3 In, CI (1PPE9)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-5/8"dia. (35250)
- ZORO SELECT Shower Drain, Solvent Weld, PVC, SS Grid (133-106)
- ZORO SELECT Shower Drain, Solvent Weld, PVC, White Grid (133-104)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-3/8"dia. (35231)
- ZORO SELECT Shower Drain, Compression, PVC, White Grid (133-101)
- MADE-TO-ORDER 866-S2I Bell Trap Drain Strainer (MA156199)
- Zoro Select Shower Drains