Shop All Shower Curtains
Zoro Select
Shower Curtain, vinyl, White, 108 in W, 72 in L
Mfr # 4EEY3
Zoro # G3148871
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 72 in
- Width 108 in
- Material Vinyl
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4EEY3
- Zoro # G3148871
- UPC # 190735504123
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 72 in |
Width | 108 in |
Overall Width | 108 in |
Dimension | 72" L x 108" W |
Hanging Length | 72 in |
Height x Width | 108 in |
Length x Width | 72 in x 108 in |
Details
Item | Shower Curtain |
Color | White |
Material | Vinyl |
Pattern | Solid |
Mounting Type | Standard Grommets |
Number of Hooks Required | 19 |
Finish | Water Repellent |
Product Type | Shower Curtain |
Installation Type | Standard Installation with Hanging Rings |
Grommet Material | Aluminum |
Color Family | White |
For Use With | Any Shower Rods |
Description
Shower Curtain, Color White, Grommet Material Aluminum, Hanging Length 72 in, Material Vinyl, Mounting Type Standard Grommets, Number of Hooks Required 19, Overall Width 108 in, Pattern Solid, Product Type Shower Curtain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNECOVER Umbrella, 60" Arc Dimension, Black, Includes: Magnetic Base (MUKIT)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 42 in W, 72 in L (2MWG3)
- ZORO SELECT Shower Curtain, Nylon, White, 42 in W, 72 in L (4EEY5)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 72 in W, 72 in L (4EEY9)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 72 in W, 72 in L (4EEZ3)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 108 in W, 72 in L (4EEX8)
- B & K iDesign 72 in. H X 72 in. W Gray Thistle Shower Curtain Polyester (37221)
- Zoro Select Shower Curtains