Shop All Shower Curtains
Zoro Select
Shower Curtain, Nylon, White, 42 in W, 72 in L
Mfr # 4EEY5
Zoro # G2605172
original price:
$30.46
11% off
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 72 in
- Width 42 in
- Material Nylon
- Mounting Type Standard Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4EEY5
- Zoro # G2605172
- UPC # 190735504147
- Country of Origin China
- Category Shower Curtains
Dimensions
Length | 72 in |
Width | 42 in |
Overall Width | 42 in |
Dimension | 72" L x 42" W |
Length x Width | 72 in x 42 in |
Hanging Length | 72 in |
Height x Width | 42 in |
Details
Item | Shower Curtain |
Color | White |
Material | Nylon |
Mounting Type | Standard Grommets |
Pattern | Solid |
Number of Hooks Required | 9 |
Finish | Water Repellent |
Product Type | Shower Curtain |
Color Family | White |
Installation Type | Standard Installation with Hanging Rings |
For Use With | Any Shower Rods |
Standards | Do Not Wash, Bleach, Machine dry, Iron, or Dryclean |
Description
Shower Curtain, Color White, Hanging Length 72 in, Material Nylon, Mounting Type Standard Grommets, Number of Hooks Required 9, Overall Width 42 in, Pattern Solid, Product Type Shower Curtain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Key, PK2 (872857)
- LORELL Leather Executive Chair, Open Loop Arms, Black (LLR84869)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- FLASH FURNITURE Vinyl Office Chair, Tan (DS-512B-TAN-GG)
- ZORO SELECT Shower Curtain, Nylon, White, 36 in W, 72 in L (4EEY4)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 108 in W, 72 in L (4EEX8)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 36 in W, 72 in L (4EEZ5)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 36 in W, 72 in L (4EEY7)
- ZORO SELECT Shower Curtain, Nylon, White, 72 in W, 72 in L (4EEY6)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 72 in W, 72 in L (4EEX7)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB8)
- Zoro Select Shower Curtains