Shop All Washroom Accessories
Zoro Select
Shower Curtain Hooks, Zamac Silver
Mfr # 01-R9689H
Zoro # G3608902
product price: $2.25
/pk 12, $0.19/ea
$2.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 1-9/16"
- Material Zamac
- Overall Height 2 3/4 in
- Height 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 01-R9689H
- Zoro # G3608902
- UPC # 063013012200
- Country of Origin China
- Category Washroom Accessories
Dimensions
Width | 1-9/16" |
Overall Height | 2 3/4 in |
Height | 2-3/4" |
Overall Width | 1 9/16 in |
Height x Width | 2 3/4 in x 1 9/16 in |
Maximum Rod Diameter | 1 1/2 in |
Length x Width | 1 9/16 in |
Details
Item | Shower Curtain Hooks |
Color | Silver |
Material | Zamac |
Finish | Chrome Plated |
Accessory Type | Shower Curtain Hooks |
Color Family | Silver |
Closure Style | Hinge |
Product Type | Shower Curtain Hooks |
Description
Shower Curtain Hooks, Closure Style Hinge, Color Silver, Finish Polished Chrome, Material Zinc, Maximum Rod Diameter 1 1/2 in, Overall Height 2 3/4 in, Overall Width 1 9/16 in, Product Type Shower Curtain Hooks, Weight Capacity Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pleated Filter Cartridge, 7 gpm, 5 Micron, 2-1/2" O.D., 9 5/8 in H (FP310-5)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0078)
- NIBCO 1-1/2" NOM C Copper DWV 90 Degree Elbow (907 11/2)
- WOLVERINE In-Line Needle Valve, 1/2" FNPT Port (WNV-800)
- ZORO SELECT Shower Hooks, SS, PK13 (1ECL1)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- ZORO SELECT Shower Hooks with Roller Balls, PK13 (4EEW6)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15092)
- ZORO SELECT Rod Flanges, Brass, PK2 (4EEW8)
- KINGSTON BRASS SRCR121 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Chrome (SRCR121)
- Zoro Select Washroom Accessories