Shop All Insulating Washers
Zoro Select
Shoulder Washer, Fits Bolt Size #4 Nylon, Natural Finish, 40 PK
Mfr # 10SC004012
Zoro # G2717531
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Natural
- Shoulder Dia. 0.235 in
- Outside Dia. 0.145 in
- Shoulder Thickness 0.0469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10SC004012
- Zoro # G2717531
- Country of Origin United States
- Category Insulating Washers
Dimensions
Fits Bolt Sizes | #4 |
Shoulder Dia. | 0.235 in |
Outside Dia. | 0.145 in |
Inside Dia. | 0.115 in |
Length | 0.125 in |
For Screw Size | #4 |
Sleeve Height | 0.125 in |
Inside Diameter | 0.115 in |
Overall Height | 0.172 in |
Sleeve Outside Diameter | 0.145 in |
Shoulder Outside Diameter | 0.235 in |
Sleeve Length Type | Long |
Shoulder Height | 0.047 in |
Description
Shoulder Washer, Color White, For Screw Size #4, Inside Diameter 0.115 in, Shoulder Outside Diameter 0.235 in, Shoulder Height 0.047 in, Sleeve Outside Diameter 0.145 in, Overall Height 0.172 in, Material Nylon, Material Grade/Class 6/6, System of Measurement Inch, Finish Plain, Industry Standards UL94 V-2, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Resistance Properties Abrasion Resistant, Corrosion Resistant, Sleeve Height 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Black Oxide Steel, 10 PK (U17242.025.0075)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Plain (45200)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (1008HTU)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 0.70 in L, Aluminum Body, 4000 PK (ACS68)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK (10SC002012)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250012)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (24SW0250B)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250025)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250075)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK (10SC002025)
- PRECISION SPECIALTIES Terminal Cup Washer, Fits Bolt Size #10 Steel, Zinc Finish (ECTC-500193020Z)
- Zoro Select Insulating Washers