Shop All Insulating Washers
Zoro Select
Shoulder Washer, Fits Bolt Size 3/8 in Nylon, Natural Finish, 40 PK
Mfr # 24SW0375B
Zoro # G2603596
product price: $7.85
/pk 40, $0.20/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Natural
- Fits Bolt Sizes 3/8 in
- Outside Dia. 0.5 in
- Shoulder Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24SW0375B
- Zoro # G2603596
- Country of Origin United States
- Category Insulating Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
Outside Dia. | 0.5 in |
Shoulder Dia. | 0.75 in |
Inside Dia. | 0.385 in |
Length | 0.06 in |
Inside Diameter | 0.385 in |
Shoulder Outside Diameter | 0.75 in |
Sleeve Outside Diameter | 0.5 in |
For Screw Size | 3/8 in |
Overall Height | 0.12 in |
Sleeve Height | 0.06 in |
Shoulder Height | 0.06 in |
Sleeve Length Type | Short |
Description
Shoulder Washer, Color Black, For Screw Size 3/8 in, Inside Diameter 0.385 in, Shoulder Outside Diameter 0.75 in, Shoulder Height 0.06 in, Sleeve Outside Diameter 0.5 in, Overall Height 0.12 in, Material Nylon, Material Grade/Class 6/6, System of Measurement Inch, Finish Plain, Industry Standards UL94 V-2, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Vibration Resistant, Sleeve Height 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.040.0010)
- ZORO SELECT #4-40 Socket Head Cap Screw with Patch, Black Oxide Steel, 3/8 in Length, 25 PK (1FY82)
- ZORO SELECT Conical Anchor Kit, 3/4" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.006.0001)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht (NUT93012C)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK (10SC010025)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK (24SW0010)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK (24SW0002)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK (10SC312037)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #6 Nylon, Natural Finish, 40 PK (24SW0006B)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK (10SC002025)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #4 Nylon, Natural Finish, 40 PK (10SC004025)
- Zoro Select Insulating Washers