Shop All Insulating Washers
Zoro Select
Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK
Mfr # 24SW0002
Zoro # G3108585
product price: $3.85
/pk 40, $0.10/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Natural
- Fits Bolt Sizes #2
- Outside Dia. 0.156 in
- Shoulder Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24SW0002
- Zoro # G3108585
- Country of Origin United States
- Category Insulating Washers
Dimensions
Fits Bolt Sizes | #2 |
Outside Dia. | 0.156 in |
Shoulder Dia. | 0.25 in |
Inside Dia. | 0.093 in |
Length | 0.04 in |
Shoulder Outside Diameter | 0.25 in |
Overall Height | 0.08 in |
Shoulder Height | 0.04 in |
Sleeve Height | 0.04 in |
Sleeve Length Type | Short |
For Screw Size | #2 |
Inside Diameter | 0.093 in |
Sleeve Outside Diameter | 0.156 in |
Description
Shoulder Washer, Color White, For Screw Size #2, Inside Diameter 0.093 in, Shoulder Outside Diameter 0.25 in, Shoulder Height 0.04 in, Sleeve Outside Diameter 0.156 in, Overall Height 0.08 in, Material Nylon, Material Grade/Class 6/6, System of Measurement Inch, Finish Plain, Industry Standards UL94 V-2, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Vibration Resistant, Sleeve Height 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Self Drill Screw Assort 253pc (DISP-SCREW253)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-6, Steel, Plain (A042048ACME)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length (75-3630)
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK (M16180.060.0040)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #6 Nylon, Natural Finish, 40 PK (10SC006037)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #4 Nylon, Natural Finish, 40 PK (10SC004025)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #4 Nylon, Natural Finish, 40 PK (10SC004012)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250025)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (24SW0250)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #6 Nylon, Natural Finish, 40 PK (10SC006025)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK (10SC002025)
- Zoro Select Insulating Washers