Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 35 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.100.0035
Zoro # G9898491
original price:
$15.83
35% off
new price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Shoulder Diameter 10 mm
- Drive Size 5mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07111.100.0035
- Zoro # G9898491
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M8-1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 35 mm |
Drive Size | 5mm |
Head Diameter | 16 mm |
Head Height | 7 mm |
Thread Length | 13 mm |
Shoulder Dia. | 10 mm |
Minimum Thread Length | 13 mm |
Dimensional Standards | ISO 7379 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 35 mm, Shoulder Diameter 10 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 5 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0075)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x6 L (WWG-CLP-284)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1254)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0040)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0090)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0060)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0030)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0062)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel (STR601M16X30)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0350)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (U51044.050.0062)
- Zoro Select Shoulder Bolts