Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 30 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR602M10X30
Zoro # G4577237
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Shoulder Diameter 10 mm
- Shoulder Length 30 mm
- Drive Size 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # STR602M10X30
- Zoro # G4577237
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8-1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 30 mm |
Drive Size | 5mm |
Head Diameter | 16mm |
Head Height | 7 mm |
Thread Length | 13 mm |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Dia. | 10 mm |
Shoulder Diameter Tolerance | -0.04 mm to +0.0 mm |
Dimensional Standards | ISO 7379-1983 |
Minimum Thread Length | 13 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 5 PK (U51000.062.0375)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07000.043.0125)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.050.0450)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV4)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0087)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0075)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-35)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4431)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (U51044.050.0075)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNE6)
- Zoro Select Shoulder Bolts