Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR401M10X16
Zoro # G2460650
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Shoulder Diameter 10 mm
- Head Type Standard
- Drive Size 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR401M10X16
- Zoro # G2460650
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8-1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 16 mm |
Drive Size | 5mm |
Head Diameter | 14mm |
Head Height | 4.5 mm |
Thread Length | 13 mm |
Shoulder Dia. | 10 mm |
Shoulder Length Tolerance | Precision (+.05mm/-0) |
Shoulder Diameter Tolerance | -0.025 mm to +0.0 mm |
Minimum Thread Length | 13 mm |
Dimensional Standards | AMPG 2013 LP.02 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8804SS)
- MIDWEST FASTENER Wing Nut, #8-32, Steel, Zinc Plated, 100 PK (03801)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 4 PK (39003)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X8)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X12)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X10)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK9)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4342)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0016)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0010)
- Zoro Select Shoulder Bolts