Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.100.0120
Zoro # G0305131
product price: $32.99
/pk 5, $6.60/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Shoulder Diameter 10 mm
- Drive Size 5mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07111.100.0120
- Zoro # G0305131
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M8-1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 120 mm |
Drive Size | 5mm |
Head Diameter | 16 mm |
Head Height | 7 mm |
Thread Length | 13 mm |
Screw Head Dia. | 16.27mm |
Screw Head Height | 7 mm |
Shoulder Length Tolerance | +0.25mm |
Shoulder Dia. | 10 mm |
Diameter Thread Size | M8 |
Dimensional Standards | ISO 7379 |
Shoulder Diameter Tolerance | -0.036 mm to +0.0 mm |
Minimum Thread Length | 13 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 120 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 80 PK (B51000.062.0250)
- ZORO SELECT Dowel Pin, Std, M3x20mm L, PK100 (M39080.030.0020)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.140.0040)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.100.0400)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0050)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0040)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0045)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (M51044.080.0040)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0400)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0150)
- KOHLER Screw Shd Thd Frm M6X 0X6 5 (32 086 01-S)
- Zoro Select Shoulder Bolts