Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.080.0060
Zoro # G9898345
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Shoulder Diameter 8 mm
- Shoulder Length 60 mm
- Drive Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07111.080.0060
- Zoro # G9898345
- UPC # 190735979327
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M6-1.00 |
Shoulder Diameter | 8 mm |
Shoulder Length | 60 mm |
Drive Size | 4mm |
Head Diameter | 13 mm |
Head Height | 5.5 mm |
Thread Length | 11 mm |
Shoulder Dia. | 8 mm |
Minimum Thread Length | 11 mm |
Dimensional Standards | ISO 7379 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 60 mm, Shoulder Diameter 8 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 4 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04110.120.0040)
- PLUMB PAK Washr Sj 1-1/2Idx1-3/4Od (5091BRU)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (52280)
- HERITAGE Clevis Pin, 1/2" x 1-3/4", Low CSZ, Clear (CLPZ-0500-1750/B)
- ZORO SELECT Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 7/16 in Shoulder Lg, Stainless Steel, 5 PK (6913SS416)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel (STR40253C08HUL)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4416)
- ZORO SELECT Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4711)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA51)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4428)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C24-PATCH)
- Zoro Select Shoulder Bolts