Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.080.0050
Zoro # G9898546
original price:
$14.99
10% off
new price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Shoulder Diameter 8 mm
- Shoulder Length 50 mm
- Drive Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07111.080.0050
- Zoro # G9898546
- UPC # 190735979273
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M6-1.00 |
Shoulder Diameter | 8 mm |
Shoulder Length | 50 mm |
Drive Size | 4mm |
Head Diameter | 13 mm |
Head Height | 5.5 mm |
Thread Length | 11 mm |
Shoulder Dia. | 8 mm |
Minimum Thread Length | 11 mm |
Dimensional Standards | ISO 7379 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 50 mm, Shoulder Diameter 8 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 4 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 17/32 in Ht, 25 PK (U12705.050.0001)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, Carbon Steel, 10 PK (450-3-PK10)
- PORTER-CABLE Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16250)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (67906)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 3-1/4 in Shoulder Lg, Alloy Steel (U07111.062.0325)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0620200USA-025BX)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN4)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (4432)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4434)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0450)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4316)
- Zoro Select Shoulder Bolts