Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M8X50
Zoro # G4614267
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Shoulder Diameter 8 mm
- Drive Size 4mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR601M8X50
- Zoro # G4614267
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6-1.00 |
Shoulder Diameter | 8 mm |
Shoulder Length | 50 mm |
Drive Size | 4mm |
Head Diameter | 13mm |
Head Height | 5.5 mm |
Thread Length | 11 mm |
Shoulder Length Tolerance | +.25/-0.00mm |
Shoulder Dia. | 8 mm |
Shoulder Diameter Tolerance | -0.04 mm to +0.0 mm |
Minimum Thread Length | 11 mm |
Dimensional Standards | ISO 7379-1983 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 50 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54708)
- ZORO SELECT #10-24 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (011024P050)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M55010.080.0050)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X20)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X12)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (4335)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60118C16)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0037)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0200)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60251C24)
- Zoro Select Shoulder Bolts