Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M8X40
Zoro # G4636405
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Shoulder Diameter 8 mm
- Shoulder Length 40 mm
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR601M8X40
- Zoro # G4636405
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6-1.00 |
Shoulder Diameter | 8 mm |
Shoulder Length | 40 mm |
Drive Size | 4mm |
Head Diameter | 13mm |
Head Height | 5.5 mm |
Thread Length | 11 mm |
Shoulder Dia. | 8 mm |
Shoulder Length Tolerance | +.25/-0.00mm |
Shoulder Diameter Tolerance | -0.04 mm to +0.0 mm |
Dimensional Standards | ISO 7379-1983 |
Minimum Thread Length | 11 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 40 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-12, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht (1WB58)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/4"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-SSMACH)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0250)
- ZORO SELECT Standard Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (750-14)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMP1)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (4423)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4431)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4326)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0120)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0050)
- ZORO SELECT Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-2)
- Zoro Select Shoulder Bolts