Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.080.0010
Zoro # G9898327
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Shoulder Diameter 8 mm
- Shoulder Length 10 mm
- Drive Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07111.080.0010
- Zoro # G9898327
- UPC # 190735979228
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M6-1.00 |
Shoulder Diameter | 8 mm |
Shoulder Length | 10 mm |
Drive Size | 4mm |
Head Diameter | 13 mm |
Head Height | 5.5 mm |
Thread Length | 11 mm |
Shoulder Dia. | 8 mm |
Dimensional Standards | ISO 7379 |
Minimum Thread Length | 11 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 10 mm, Shoulder Diameter 8 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 4 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M01230.100.0050)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 50 PK (U51060.037.0062)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 25 PK (M51010.100.0070)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 21/32 in ID, 316 Stainless Steel, Plain (5LAE5)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 5 PK (PAT4364)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0475)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMJ9)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0125)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0016)
- ZORO SELECT Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR40114C04H)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 5 mm Shoulder Lg, Stainless Steel, 5 PK (MSB4-7)
- Zoro Select Shoulder Bolts