Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR401M6X5-ST
Zoro # G2460897
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Shoulder Diameter 6 mm
- Head Type Standard
- Drive Size 3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR401M6X5-ST
- Zoro # G2460897
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M5-0.80 |
Shoulder Diameter | 6 mm |
Shoulder Length | 5 mm |
Drive Size | 3mm |
Head Diameter | 10mm |
Head Height | 3 mm |
Thread Length | 6 mm |
Shoulder Dia. | 6 mm |
Shoulder Length Tolerance | Precision (+.05mm/-0) |
Shoulder Diameter Tolerance | -0.025 mm to +0.0 mm |
Dimensional Standards | AMPG 2013 LP.02 |
Minimum Thread Length | 6 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M5-0.8, Minimum Thread Length 6 mm, Shoulder Length 5 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 3 mm, Head Diameter 10 mm, Dimensional Standards AMPG 2013 LP.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD2)
- MIDWEST FASTENER Acorn Nut, 5/8"-18, 18-8 Stainless Steel, 2 PK (33807)
- ZORO SELECT Free-Running Helical Insert Repair Kit, #10-32 (3534-10GK)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.013.0100)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-3/4 in Shoulder Lg, 316 Stainless Steel (STR60234C28)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4445)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-5/16 in Shoulder Lg, Steel, 2 PK (Z0710)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (4419)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (4717)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4322)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0125)
- Zoro Select Shoulder Bolts