Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR401M5X4-ST
Zoro # G2461000
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Shoulder Diameter 5 mm
- Head Type Standard
- Drive Size 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR401M5X4-ST
- Zoro # G2461000
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M4-0.70 |
Shoulder Diameter | 5 mm |
Shoulder Length | 4 mm |
Drive Size | 2.5mm |
Head Diameter | 8mm |
Head Height | 2.5 mm |
Thread Length | 5 mm |
Shoulder Dia. | 5 mm |
Shoulder Length Tolerance | Precision (+.05mm/-0) |
Shoulder Diameter Tolerance | -0.025 mm to +0.0 mm |
Dimensional Standards | AMPG 2013 LP.02 |
Minimum Thread Length | 5 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M4-0.7, Minimum Thread Length 5 mm, Shoulder Length 4 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 2.5 mm, Head Diameter 8 mm, Dimensional Standards AMPG 2013 LP.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.050.0016)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-5/16TWP)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 3000 PK (650026)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK (U51050.037.0200)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4427)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel (U07111.062.0425)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 16 mm Shoulder Lg, 316 Stainless Steel (STR602M12X16)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0045)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN9)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB1-19)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0025)
- Zoro Select Shoulder Bolts