Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR401M5X12-ST
Zoro # G2460958
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Shoulder Diameter 5 mm
- Head Type Standard
- Drive Size 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR401M5X12-ST
- Zoro # G2460958
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M4-0.70 |
Shoulder Diameter | 5 mm |
Shoulder Length | 12 mm |
Drive Size | 2.5mm |
Head Diameter | 8mm |
Head Height | 2.5 mm |
Thread Length | 5 mm |
Shoulder Dia. | 5 mm |
Shoulder Length Tolerance | Precision (+.05mm/-0) |
Shoulder Diameter Tolerance | -0.025 mm to +0.0 mm |
Minimum Thread Length | 5 mm |
Dimensional Standards | AMPG 2013 LP.02 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M4-0.7, Minimum Thread Length 5 mm, Shoulder Length 12 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 2.5 mm, Head Diameter 8 mm, Dimensional Standards AMPG 2013 LP.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA21EPBN)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.087.3600)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-3)
- INDUSCO Eyebolt, 1/2x3-1/4", Screw Galvanized (36500351)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/4 in Shoulder Lg, Stainless Steel, 5 PK (4424-416SS)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR40151C04H)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNC5)
- ZORO SELECT Military Shoulder Screws, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (MS51576-32)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DMZ3)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X8)
- ZORO SELECT Precision Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-42)
- Zoro Select Shoulder Bolts