Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 5 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR616M5X5
Zoro # G1843998
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Shoulder Diameter 5 mm
- Shoulder Length 5 mm
- Drive Size 2.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR616M5X5
- Zoro # G1843998
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M4-0.70 |
Shoulder Diameter | 5 mm |
Shoulder Length | 5 mm |
Drive Size | 2.50mm |
Head Diameter | 9 mm |
Head Height | 4 mm |
Thread Length | 4.5 mm |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Dia. | 5 mm |
Minimum Thread Length | 4.5 mm |
Shoulder Diameter Tolerance | -0.036 mm to +0.0 mm |
Dimensional Standards | AMPG 2013 ZS.02 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Metric, Thread Size M4-0.7, Minimum Thread Length 4.5 mm, Shoulder Length 5 mm, Shoulder Length Tolerance +/-0.127 mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 4 mm, Head Diameter 9 mm, Dimensional Standards AMPG 2013 ZS.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 10 PK (U01060.037.0550)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 25 PK (U48210.031.0075)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-SSMACH)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0246-ALBLK)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, 316 Stainless Steel (STR60251C48)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0050)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNE8)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-16)
- ZORO SELECT Precision Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-42)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0037)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.031.0125)
- Zoro Select Shoulder Bolts