Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR602M4X8
Zoro # G4557323
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Shoulder Diameter 4 mm
- Shoulder Length 8 mm
- Drive Size 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR602M4X8
- Zoro # G4557323
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M3-0.50 |
Shoulder Diameter | 4 mm |
Shoulder Length | 8 mm |
Drive Size | 2mm |
Head Diameter | 6mm |
Head Height | 3 mm |
Thread Length | 4.5 mm |
Shoulder Dia. | 4 mm |
Shoulder Length Tolerance | +.25/-0.00mm |
Shoulder Diameter Tolerance | -0.04 mm to +0.0 mm |
Minimum Thread Length | 4.5 mm |
Dimensional Standards | AMPG 2013 ZS.02 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M3-0.5, Minimum Thread Length 4.5 mm, Shoulder Length 8 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 3 mm, Head Diameter 6 mm, Dimensional Standards AMPG 2013 ZS.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0125)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (79062)
- ZORO SELECT Concrete Screw, #6 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0608APF188B)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54501)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.062.0500)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 7 in Shoulder Lg, Alloy Steel (U07111.075.0700)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.100.0175)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0087)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60251C24)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (U51044.050.0075)
- ZORO SELECT Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (4463)
- Zoro Select Shoulder Bolts