Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 4 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR616M4X4
Zoro # G1828388
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Shoulder Diameter 4 mm
- Shoulder Length 4 mm
- Drive Size 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR616M4X4
- Zoro # G1828388
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M3-0.50 |
Shoulder Diameter | 4 mm |
Shoulder Length | 4 mm |
Drive Size | 2mm |
Head Diameter | 6 mm |
Head Height | 3 mm |
Thread Length | 4.5 mm |
Shoulder Dia. | 4 mm |
Shoulder Length Tolerance | +/-0.005 in |
Dimensional Standards | AMPG 2013 ZS.02 |
Minimum Thread Length | 4.5 mm |
Shoulder Diameter Tolerance | -0.036 mm to +0.0 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Metric, Thread Size M3-0.5, Minimum Thread Length 4.5 mm, Shoulder Length 4 mm, Shoulder Length Tolerance +/-0.127 mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 3 mm, Head Diameter 6 mm, Dimensional Standards AMPG 2013 ZS.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 2 in, Venetian Bronze Steel Flat Head Phillips Drive, 12 PK (79295)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32476)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3" L, Steel Hot Dipped Galvanized, 50 PK (53218)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-64)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (SBIX0370031SP-005P1)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel, 5 PK (4428-416SS)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X10)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/8 in Shoulder Lg, Steel, 2 PK (Z0719)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X8)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0050)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4415)
- Zoro Select Shoulder Bolts