Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 4 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR602M4X4
Zoro # G4542465
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Shoulder Diameter 4 mm
- Shoulder Length 4 mm
- Drive Size 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR602M4X4
- Zoro # G4542465
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M3-0.50 |
Shoulder Diameter | 4 mm |
Shoulder Length | 4 mm |
Drive Size | 2mm |
Head Diameter | 6mm |
Head Height | 3 mm |
Thread Length | 4.5 mm |
Shoulder Length Tolerance | +.25/-0.00mm |
Shoulder Dia. | 4 mm |
Shoulder Diameter Tolerance | -0.04 mm to +0.0 mm |
Dimensional Standards | AMPG 2013 ZS.02 |
Minimum Thread Length | 4.5 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M3-0.5, Minimum Thread Length 4.5 mm, Shoulder Length 4 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 3 mm, Head Diameter 6 mm, Dimensional Standards AMPG 2013 ZS.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK250 (2UHR8)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 8, Zinc Plated, 11 mm Ht, 50 PK (M01300.140.0001)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSW-160)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Galvanized (N2003-3)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 316 Stainless Steel (STR402M8X16HUL)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/8 in Shoulder Lg, 5 PK (PAT4361)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0375)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel (U07111.075.0275)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60101C20)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (STR40151C12H)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV8)
- Zoro Select Shoulder Bolts