Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M20-2.50 Thr Sz, 27 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 2 PK
Mfr # M07111.240.0050
Zoro # G9193003
product price: $28.69
/pk 2, $14.35/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M20-2.50
- Shoulder Diameter 24 mm
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07111.240.0050
- Zoro # G9193003
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M20-2.50 |
Shoulder Diameter | 24 mm |
Shoulder Length | 50 mm |
Head Diameter | 36 mm |
Head Height | 16 mm |
Thread Length | 27 mm |
Screw Head Dia. | 39.39mm |
Shoulder Dia. | 24 mm |
Shoulder Length Tolerance | +0.25mm |
Shoulder Diameter Tolerance | -0.036 mm to +0.0 mm |
Dimensional Standards | ISO 7379 |
Minimum Thread Length | 27 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Metric, Thread Size M20-2.5, Minimum Thread Length 27 mm, Shoulder Length 50 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379, Tensile Strength 140,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Clevis Pin 1-7/8 Usable Lg (PIN3013834-BX)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.530 in L, Steel Body, 6000 PK (SF40140D)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Plain, 30 PK (B70420.075.0550)
- ZORO SELECT 5/16X3/4 PIN SPRING SLOTTED PLAIN (31212PS)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370062USA-025BX)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF6)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 7/8 in Shoulder Lg, 18-8 Stainless Steel (STR60151C14)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0062)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0175)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0250125USA-025BX)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60118C16)
- Zoro Select Shoulder Bolts