Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel, 2 PK
Mfr # M07111.160.0070
Zoro # G9094452
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Shoulder Diameter 16 mm
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07111.160.0070
- Zoro # G9094452
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M12-1.75 |
Shoulder Diameter | 16 mm |
Shoulder Length | 70 mm |
Head Diameter | 24 mm |
Head Height | 11 mm |
Thread Length | 18 mm |
Screw Head Dia. | 24.33mm |
Shoulder Length Tolerance | +0.25mm |
Shoulder Dia. | 16 mm |
Shoulder Diameter Tolerance | -0.036 mm to +0.0 mm |
Minimum Thread Length | 18 mm |
Dimensional Standards | ISO 7379 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Metric, Thread Size M12-1.75, Minimum Thread Length 18 mm, Shoulder Length 70 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379, Tensile Strength 140,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.9999)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 10 PK (FBSCAPS38162P10)
- TEKS Self-Drilling Screw, #12 x 7/8 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1088000)
- HILLMAN Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive (48619)
- ZORO SELECT Shoulder Screw, M12 Thr Sz, 18 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.160.0120)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 80 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.160.0080)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-35)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0125)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (4335)
- ZORO SELECT Self-Locking Shoulder Screws, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 5 PK (1EB56)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 9 in Thr Lg, 9 in Shoulder Lg, Steel (A0460480900)
- Zoro Select Shoulder Bolts