Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M16X50
Zoro # G4569957
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Shoulder Diameter 16 mm
- Shoulder Length 50 mm
- Drive Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR601M16X50
- Zoro # G4569957
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M12-1.75 |
Shoulder Diameter | 16 mm |
Shoulder Length | 50 mm |
Drive Size | 8mm |
Head Diameter | 24mm |
Head Height | 11 mm |
Thread Length | 18 mm |
Shoulder Length Tolerance | +.25/-0.00mm |
Shoulder Dia. | 16 mm |
Shoulder Diameter Tolerance | -0.04 mm to +0.0 mm |
Minimum Thread Length | 18 mm |
Dimensional Standards | ISO 7379-1983 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M12-1.75, Minimum Thread Length 18 mm, Shoulder Length 50 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 1/2 in L (A0350480632)
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.180.1000)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x4in, 32000lb, PK5 (U39150.050.0400)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4433)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (STR40218C04H)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK1)
- ZORO SELECT Precision Shoulder Screw, M8-1.25 Thr Sz, 12 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-38)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNF5)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel, 5 PK (4446-416SS)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, 316 Stainless Steel (STR60251C48)
- Zoro Select Shoulder Bolts