Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M10 Thr Sz, 16 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.120.0120
Zoro # G0305125
product price: $28.95
/pk 5, $5.79/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10
- Shoulder Diameter 12 mm
- Drive Size 6mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07111.120.0120
- Zoro # G0305125
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M10 |
Shoulder Diameter | 12 mm |
Shoulder Length | 120 mm |
Drive Size | 6mm |
Head Diameter | 18 mm |
Head Height | 9 mm |
Thread Length | 16 mm |
Screw Head Height | 9 mm |
Shoulder Dia. | 12 mm |
Shoulder Length Tolerance | +0.25mm |
Screw Head Dia. | 18.27mm |
Diameter Thread Size | M10 |
Shoulder Diameter Tolerance | -0.036 mm to +0.0 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | ISO 7379 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 120 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards ISO 7379
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-SSMACH)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (M01300.120.0001)
- HERITAGE Detent Pin, 1/2" x 3", Medium CSZ, Clear (DTP-0500-3000)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx7/8" L, PK100 (U39350.009.0087)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0040)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 35 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0035)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0050)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV3)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK (M51044.120.0050)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500075USA-025BX)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0010)
- Zoro Select Shoulder Bolts