Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 80 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.120.0080
Zoro # G9898990
original price:
$29.52
23% off
new price: $22.55
/pk 5, $4.51/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Shoulder Diameter 12 mm
- Drive Size 6mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07111.120.0080
- Zoro # G9898990
- UPC # 190735980743
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M10-1.50 |
Shoulder Diameter | 12 mm |
Shoulder Length | 80 mm |
Drive Size | 6mm |
Head Diameter | 18 mm |
Head Height | 9 mm |
Thread Length | 16 mm |
Shoulder Dia. | 12 mm |
Dimensional Standards | ISO 7379 |
Minimum Thread Length | 16 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 80 mm, Shoulder Diameter 12 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 6 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.010.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Black Oxide, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK (0-II-700HS7-)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40506)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 25 PK (5628PK)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-23)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.062.0200)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60138C88)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 50 mm Shoulder Lg, 316 Stainless Steel (STR602M20X50)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2-1/2 in Shoulder Lg, Alloy Steel, 10 PK (SBIA0750250USA-010BX)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 35 mm Shoulder Lg, 12.9 Alloy Steel, 5 PK (6EU23)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0225)
- Zoro Select Shoulder Bolts