Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 55 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.120.0055
Zoro # G9898458
original price:
$20.47
18% off
new price: $16.65
/pk 5, $3.33/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Shoulder Diameter 12 mm
- Drive Size 6mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07111.120.0055
- Zoro # G9898458
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M10-1.50 |
Shoulder Diameter | 12 mm |
Shoulder Length | 55 mm |
Drive Size | 6mm |
Head Diameter | 18 mm |
Head Height | 9 mm |
Thread Length | 16 mm |
Shoulder Dia. | 12 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | ISO 7379 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 55 mm, Shoulder Diameter 12 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 6 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-63-CE)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (51590)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Black Oxide, 19 mm Ht, 10 PK (M04120.240.0001)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel (U07111.062.0225)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-30)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (2DMG3)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR40251C06H)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, 316 Stainless Steel (STR60251C48)
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X5)
- AMPG Shoulder Screw, 1-1/4"-7 Thr Sz, 1-3/4 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (STR700017C24)
- Zoro Select Shoulder Bolts