Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.120.0045
Zoro # G9898467
product price: $8.59
/pk 5, $1.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Shoulder Diameter 12 mm
- Drive Size 6mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07111.120.0045
- Zoro # G9898467
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M10-1.50 |
Shoulder Diameter | 12 mm |
Shoulder Length | 45 mm |
Drive Size | 6mm |
Head Diameter | 18 mm |
Head Height | 9 mm |
Thread Length | 16 mm |
Shoulder Dia. | 12 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | ISO 7379 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 45 mm, Shoulder Diameter 12 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 6 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 3.2mm, PK100 (M39350.032.0050)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75125)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0010 In, PK10 (16810)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1024-225)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0060)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0020)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0075)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel (U07111.075.0400)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0375)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.075.0600)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0350)
- Zoro Select Shoulder Bolts