Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.120.0040
Zoro # G2951995
original price:
$15.27
11% off
new price: $13.45
/pk 5, $2.69/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Shoulder Diameter 12 mm
- Drive Size 6mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07111.120.0040
- Zoro # G2951995
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M10-1.50 |
Shoulder Diameter | 12 mm |
Shoulder Length | 40 mm |
Drive Size | 6mm |
Head Diameter | 18 mm |
Head Height | 9 mm |
Thread Length | 16 mm |
Shoulder Length Tolerance | +0.25mm |
Shoulder Dia. | 12 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | ISO 7379 |
Shoulder Diameter Tolerance | -0.036 mm to +0.0 mm |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 40 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards ISO 7379
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (931063)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12720)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (39004)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0012)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 35 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0035)
- ZORO SELECT Shoulder Screw, M10 Thr Sz, 16 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0120)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.100.0500)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (4417)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (M51044.060.0010)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 7/8 in Shoulder Lg, 316 Stainless Steel (STR60251C14)
- Zoro Select Shoulder Bolts