Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 35 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.120.0035
Zoro # G9898537
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Shoulder Diameter 12 mm
- Drive Size 6mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07111.120.0035
- Zoro # G9898537
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | M10-1.50 |
Shoulder Diameter | 12 mm |
Shoulder Length | 35 mm |
Drive Size | 6mm |
Head Diameter | 18 mm |
Head Height | 9 mm |
Thread Length | 16 mm |
Shoulder Dia. | 12 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | ISO 7379 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 35 mm, Shoulder Diameter 12 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 6 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (337516100)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34180.012.0042)
- ZORO SELECT Weld Stud, 1/2"-13, 1.391 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN9)
- ZORO SELECT Shoulder Screw, M10 Thr Sz, 16 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0120)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0050)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0040)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMT1)
- ZORO SELECT Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (4450)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (STR601M6X50)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60212C06)
- Zoro Select Shoulder Bolts