Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 30 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR602M12X30
Zoro # G4614854
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Shoulder Diameter 12 mm
- Shoulder Length 30 mm
- Drive Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # STR602M12X30
- Zoro # G4614854
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10-1.50 |
Shoulder Diameter | 12 mm |
Shoulder Length | 30 mm |
Drive Size | 6mm |
Head Diameter | 18mm |
Head Height | 9 mm |
Thread Length | 16 mm |
Shoulder Dia. | 12 mm |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Diameter Tolerance | -0.04 mm to +0.0 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | AMPG 2013 ZS.02 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards AMPG 2013 ZS.02
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Black Oxide, 3/8 in Ht, 50 PK (U08100.043.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 27/32 in L, Aluminum Body, 100 PK (AD810BS203)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Class 10, Black Phosphate, 12 PK (933421)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 25 PK (03733)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0045)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0037)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (SBIX0250125-005P1)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel (STR602M5X20)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel (U07111.062.0250)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 10 PK (SBIA0750200USA-010BX)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60138C88)
- Zoro Select Shoulder Bolts