Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60173C10
Zoro # G4546543
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 3/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR60173C10
- Zoro # G4546543
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #8-32 |
Shoulder Diameter | 7/32 in |
Shoulder Length | 5/8 in |
Drive Size | 3/32 in |
Head Diameter | 5/16 |
Head Height | 5/32 in |
Thread Length | 3/16 in |
Shoulder Dia. | 7/32 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Dimensional Standards | AMPG 2012 ZS.01 |
Minimum Thread Length | 3/16 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 7/32 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/32 in, Head Diameter 5/16 in, Dimensional Standards AMPG 2012 ZS.01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (03564)
- ORGILL BULK NAILS NAIL DUPLEX BRITE HD 16D 50LB (77192)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01210.075.0225)
- HERITAGE Standard Clevis Pin, 1/4 in Pin Dia (CLPS6-0250-4000)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60131C24)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 7/16 in Shoulder Lg, 18-8 Stainless Steel (STR60131C07)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60131C04)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0250)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0225)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 316 Stainless Steel (STR402M8X16HUL)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500050USA-025BX)
- Zoro Select Shoulder Bolts