Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40231C06H
Zoro # G2459716
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Shoulder Diameter 3/16 in
- Drive Size 3/16 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40231C06H
- Zoro # G2459716
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #8-32 |
Shoulder Diameter | 3/16 in |
Shoulder Length | 3/8 in |
Drive Size | 3/16 in |
Head Diameter | 5/16 |
Head Height | 7/64 in |
Thread Length | 3/16 in |
Shoulder Dia. | 3/16 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 3/16 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 3/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 7/64 in, Head Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Standard Clevis Pin, 5/16 in Pin Dia (CLPS6-0312-4000)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 2730 PK (4NEP8)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 10 PK (68481)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.050.0020)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0120)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-29)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (4324)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel (STR40251C08H)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-7)
- ZORO SELECT Precision Shoulder Screw, M8-1.25 Thr Sz, 12 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-39)
- ZORO SELECT Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (4714)
- Zoro Select Shoulder Bolts