Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 7/8"-9 Thr Sz, 1 1/8 in Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel
Mfr # STR602012C20
Zoro # G4549011
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Shoulder Diameter 1-1/4 in
- Drive Size 5/8 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR602012C20
- Zoro # G4549011
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 7/8"-9 |
Shoulder Diameter | 1-1/4 in |
Shoulder Length | 1-1/4 in |
Drive Size | 5/8 in |
Head Diameter | 1 3/4 in |
Head Height | 3/4 in |
Thread Length | 1 1/8 in |
Shoulder Length Tolerance | +.25/-0.00mm |
Shoulder Dia. | 1 1/4 in |
Minimum Thread Length | 1 1/8 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Dimensional Standards | ASME B18.3 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 7/8 In.-9, Minimum Thread Length 1 1/8 in, Shoulder Length 1 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1 1/4 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 3/4 in, Head Diameter 1 3/4 in, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (FL-428-HI-PK50)
- ZORO SELECT M6-1X10 ISO4029 SOCKET SET CUPPT. BLK OX (M6010SSC)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5205)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 6 in L, 5/8 in Sq (WWG-0625-6000GB)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 7/16 in Shoulder Lg, 5 PK (PAT7006SS)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.037.0125)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0125)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0020)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (4452)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0275)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/32 in Shoulder Lg, 316 Stainless Steel (STR60253C02.5)
- Zoro Select Shoulder Bolts