Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel
Mfr # STR60253C12
Zoro # G4624934
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Shoulder Diameter 5/32 in
- Drive Size 3/32 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR60253C12
- Zoro # G4624934
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #6-32 |
Shoulder Diameter | 5/32 in |
Shoulder Length | 3/4 in |
Drive Size | 3/32 in |
Head Diameter | 9/32 |
Head Height | 1/8 in |
Thread Length | 3/16 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Dia. | 5/32 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Dimensional Standards | AMPG 2012 ZS.01 |
Minimum Thread Length | 3/16 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size #6-32, Minimum Thread Length 3/16 in, Shoulder Length 3/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 9/32 in, Dimensional Standards AMPG 2012 ZS.01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.030.0012)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12410.160.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.080.0022)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 10mm, PK100 (M07800.060.0010)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/32 in Shoulder Lg, 316 Stainless Steel (STR60253C02.5)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.050.0125)
- ZORO SELECT Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-1)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Steel, 2 PK (Z0725)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0225)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60153C16)
- MTD Screw Shldr..30X46 (710-1650)
- Zoro Select Shoulder Bolts