Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR40153C03H
Zoro # G2460328
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Shoulder Diameter 5/32 in
- Drive Size 3/32
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40153C03H
- Zoro # G2460328
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #6-32 |
Shoulder Diameter | 5/32 in |
Shoulder Length | 3/16 in |
Drive Size | 3/32 |
Head Diameter | 9/32 |
Head Height | 5/64 in |
Thread Length | 3/16 in |
Shoulder Dia. | 5/32 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 3/16 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #6-32, Minimum Thread Length 3/16 in, Shoulder Length 3/16 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 5/64 in, Head Diameter 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-B7MACH)
- ZORO SELECT Double-End Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 6 in, Aluminum, Plain (LINK50006EA)
- ZORO SELECT Knife Thread Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 11.5062 mm Dia., Brass, Plain, 10 PK (400-M6-PK10)
- NEWPORT FASTENERS Wedge Anchor, 12" L, Steel Zinc Plated, 25 PK (771296)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0087)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-30)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/2 in Shoulder Lg, 316 Stainless Steel (STR60238C56)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4726)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMH1)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR40251C06H)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/16" Thr Sz, 1-1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel (A2460200132)
- Zoro Select Shoulder Bolts