Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 5/32" Thr Sz, 1/8 in Thr Lg, Stainless Steel, 400 PK
Mfr # 0502SSI188
Zoro # G4823364
product price: $393.99
/pk 400, $0.98/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 5/32"
- Material Stainless Steel
- Finish Plain
- Thread Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0502SSI188
- Zoro # G4823364
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | 5/32" |
Thread Length | 1/8 in |
Diameter | 5/32" |
Diameter Thread Size | 5/32 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screws, 5/32X1/8 SOCKET ,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin 5/8 x 3 LCS ZC (CLPZ-0625-3000/B)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.100.0100)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 4 ft, Nylon, 6/6, Plain Finish (3837516TR-4FT)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, 316 Stainless Steel (SO-SSCAP100)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (STR601M6X50)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0045)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN5)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.100.0600)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0030)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0225)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 30 mm Shoulder Lg, Steel (K0706.09X30)
- Zoro Select Shoulder Bolts