Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 5/32" Thr Sz, 1/4 in Thr Lg, Stainless Steel, 300 PK
Mfr # 0504SSI188
Zoro # G4828684
product price: $252.99
/pk 300, $0.84/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 5/32"
- Material Stainless Steel
- Finish Plain
- Thread Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0504SSI188
- Zoro # G4828684
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | 5/32" |
Thread Length | 1/4 in |
Diameter | 5/32" |
Diameter Thread Size | 5/32 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screws, 5/32X1/4 SOCKET ,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0031)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (42593)
- SENCO Screw Anchor, Steel, 1000 PK (08T200W)
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 3/8-16 Thread Size 3-3/4 Long, 5PK (91253A642)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 10 PK (SBIA0750200USA-010BX)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4420)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.050.0600)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel (STR40251C08H)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-5/16 in Shoulder Lg, Steel, 2 PK (Z0710)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0025)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel (FC7021-SS)
- Zoro Select Shoulder Bolts