Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 5/16"-18 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40238C06H
Zoro # G2459497
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Drive Size 3/16 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40238C06H
- Zoro # G2459497
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 3/8 in |
Drive Size | 3/16 in |
Head Diameter | 9/16 |
Head Height | 3/32 in |
Thread Length | 3/8 in |
Shoulder Dia. | 3/8 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 3/8 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 3/8 in, Shoulder Length 3/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 3/32 in, Head Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.016.0050)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04100.075.0450)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ23)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel, 5 PK (4426-416SS)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (M51044.100.0050)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4445)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0045)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 5 PK (PAT4418)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0620200USA-025BX)
- ZORO SELECT Shoulder Screw, M2-0.40 Thr Sz, 3.8 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel (STR601M3X5)
- Zoro Select Shoulder Bolts