Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 5/16"-18 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR40138C16H
Zoro # G2459987
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40138C16H
- Zoro # G2459987
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 1 in |
Drive Size | 3/16 in |
Head Diameter | 9/16 |
Head Height | 3/32 in |
Thread Length | 3/8 in |
Shoulder Dia. | 3/8 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 3/8 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 3/8 in, Shoulder Length 1 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 3/32 in, Head Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 8mm L, PK100 (M07810.030.0008)
- ZORO SELECT Nylon Insert Lock Nut, M30-1.50, Steel, Class 5, Zinc Plated, 30 mm Ht, 5 PK (M12320.300.0150)
- ZORO SELECT Jam Nut, 1-1/8"-12, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11380.112.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100618-100P1)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR40138C04H)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMX7)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X12)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA47)
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR602M4X8)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60118C16)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel (U07111.075.0425)
- Zoro Select Shoulder Bolts