Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5-1/2 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60138C88
Zoro # G4582566
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR60138C88
- Zoro # G4582566
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 5-1/2 in |
Drive Size | 3/16 in |
Head Diameter | 9/16 |
Head Height | 1/4 in |
Thread Length | 1/2 in |
Shoulder Dia. | 3/8 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1/2 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 5 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0025)
- PRECISION BRAND Arbor Shim, 0.0250x7/8 ID, Pk10 (25194)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.050.0400)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 7/16 In (PI1-10)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMH3)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (4421)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0400)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMJ2)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0150)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-7/16 in Shoulder Lg, Steel, 2 PK (Z0712)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-26)
- Zoro Select Shoulder Bolts